This item is Discontinued.

Oatey 3" or 4" Pipe Dia. ABS, Brass Adjustable Drain, Type: Round 82127

3" or 4" Pipe Dia. ABS, Brass Adjustable Drain, Type: Round (Discontinued)

  • Mfr # 82127
  • Zoro # G2776608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82127
Zoro #
G2776608
UPC #
038753821276
Country of Origin
Multiple

Dimensions

Pipe Dia. (In.)
3" or 4"
Height (In.)
6"

Details

Material of Construction
ABS, Brass
Type
Round
Grid Material
Brass
Connection
Pipe or Hub
Item
Adjustable Drain

Description

Adj ABS Drain 3 In. or 4 In.,w/Brass Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.