This item is Discontinued.

No Product Image Available

3" or 4" Pipe Dia. PVC, Stainless Steel Strainer (Discontinued)

  • Mfr # 72113
  • Zoro # G2772800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72113
Zoro #
G2772800
UPC #
038753721132
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
3" or 4"
Height (In.)
6"

Details

Material of Construction
PVC, Stainless Steel
Type
Round
Grid Material
Stainless Steel
Connection
Pipe
Item
Strainer

Description

PVC Comrl Adj Drain,3 In.,6 In.Ss Stanr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.