This item is Discontinued.

No Product Image Available

4" Pipe Dia. PVC, Die Cast Nickel On-Grade Drain (Discontinued)

  • Mfr # TP435N
  • Zoro # G3916311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP435N
Zoro #
G3916311
UPC #
038753902883
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
5"

Details

Material of Construction
PVC, Die Cast Nickel
Type
Square with Ring
Grid Material
Die Cast Nickel
Connection
Pipe
Item
On-Grade Drain

Description

On-Grd Drn,SW PVC,5 In.,Sq Ni Brz Str,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.