Zoro Homepage

Abrasive Roll, 1-1/2"Wx 30 ft.L, 120G, Blue

  • Mfr # 31317

  • Zoro # G2096860


product price: $10.49
/ea

Key Features

Overall Length
30 ft
Overall Width
1 1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31317
Zoro #
G2096860
UPC #
038753313177
Country of Origin
China

Dimensions

Overall Length
30 ft
Overall Width
1 1/2 in
Width
1 1/2 in
Length
30 ft

Details

Item
Abrasive Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
120
Backing Material
Cloth
Color
Brown
Coating Coverage
Closed
Product Type
Utility Roll

Description

Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Closed, Color Brown, Grade Fine, Grit 120, Series Not Applicable, Overall Length 30 ft, Overall Width 1 1/2 in, Product Type Utility Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.