Zoro Homepage

ABS Backwater Valve, 4"

  • Mfr # 43905

  • Zoro # G7701307


product price: $56.49
/ea
Sold in multiples of 2 for $112.98

Key Features

Body Material
ABS
Connection
Hub
Material of Construction
ABS
Pipe Dia. (In.)
4"
Type
Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43905
Zoro #
G7701307
UPC #
038753439051
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"

Details

Item
ABS Backwater Valve,4"
Body Material
ABS
Connection
Hub
Material of Construction
ABS
Type
Valve

Description

ABS Backwater Valve,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.