Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Adj ABS Cleanout, 4", w/Nickel Cover 84159

Adj ABS Cleanout, 4", w/Nickel Cover (Discontinued)

  • Mfr # 84159
  • Zoro # G2778942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84159
Zoro #
G2778942
UPC #
038753841595
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6"

Details

Type
Round
Connection
Hub
Grid Material
Nickel
Material of Construction
ABS, Nickel
Item
Adj ABS Cleanout,4",w/Nickel Cover

Description

Adj ABS Cleanout,4 In.,w/Nickel Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.