Zoro Homepage

Adj PVC Cleanout 3" or 4", w/Nl Cov

  • Mfr # 74157

  • Zoro # G2775287


product price: $47.39
/ea

Key Features

Type
Round
Connection
Pipe or Hub
Pipe Dia. (In.)
3" or 4"
Material of Construction
PVC, Nickel
Grid Material
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74157
Zoro #
G2775287
UPC #
-
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3" or 4"
Height (In.)
6"

Details

Type
Round
Connection
Pipe or Hub
Item
Adj PVC Cleanout 3" or 4",w/Nl Cov
Material of Construction
PVC, Nickel
Grid Material
Nickel

Description

Adj PVC Cleanout 3 In. or 4 In.,w/Nl Cov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.