Zoro Homepage

Adj PVC Cleanout, 4", w/Nickl Cover

  • Mfr # 74159

  • Zoro # G2775031


product price: $52.39
/ea

Key Features

Type
Round
Grid Material
Nickel
Height (In.)
6"
Pipe Dia. (In.)
4"
Material of Construction
PVC, Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74159
Zoro #
G2775031
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
6"
Pipe Dia. (In.)
4"

Details

Type
Round
Grid Material
Nickel
Item
Adj PVC Cleanout,4",w/Nickl Cover
Material of Construction
PVC, Nickel
Connection
Hub

Description

Adj PVC Cleanout,4 In.,w/Nickl Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.