Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Adj PVC Cleanout, 4", w/Nl Cvr Sqr 74179

Adj PVC Cleanout, 4", w/Nl Cvr Sqr (Discontinued)

  • Mfr # 74179
  • Zoro # G2775250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74179
Zoro #
G2775250
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
6"
Pipe Dia. (In.)
4"

Details

Type
Round with Square Ring
Connection
Hub
Material of Construction
PVC, Nickel
Grid Material
Nickel
Item
Adj PVC Cleanout,4",w/Nl Cvr Sqr

Description

Adj PVC Cleanout,4 In.,w/Nl Cvr Sqr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.