Zoro Homepage

Adj PVCcleanout 3" or 4", w/Nl Cv Rg

  • Mfr # 74167

  • Zoro # G2775083


product price: $58.25
/ea

Key Features

Type
Round with ring
Material of Construction
PVC, Nickel
Height (In.)
6"
Pipe Dia. (In.)
3" or 4"
Grid Material
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74167
Zoro #
G2775083
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
6"
Pipe Dia. (In.)
3" or 4"

Details

Type
Round with ring
Material of Construction
PVC, Nickel
Item
Adj PVCcleanout 3" or 4",w/Nl Cv Rg
Grid Material
Nickel
Connection
Pipe or Hub

Description

Adj PVCcleanout 3 In. or 4 In.,w/Nl Cv Rg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.