Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plug, Bracket Tag, 18.5"Deflate L

  • Mfr # 212128

  • Zoro # G202751424


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Required Inflation Pressure
45 psi
Features
Flexible Bypass Hoses, Full Body Cording
Series
I-Series
Air Connection Gender
Male
Air Connection Type
Tire Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212128
Zoro #
G202751424
UPC #
675115212121
Country of Origin
United States

Dimensions

For Minimum Pipe Size
8 in
Deflated Length
18.5 in
Deflated Diameter
6.85 in
Air Connection Size
1/4 in
For Maximum Pipe Inside Diameter
12.25 in
For Maximum Pipe Size
12 in
For Minimum Pipe Inside Diameter
7 in

Details

Required Inflation Pressure
45 psi
Features
Flexible Bypass Hoses, Full Body Cording
Series
I-Series
Item
Ball Plug
Air Connection Gender
Male
Air Connection Type
Tire Valve
Number of Inflation Chambers
1
Plug Seal Material
Natural Rubber
Test Plug Weight
12.3 lb
Contains Bypass
Yes
Maximum Back Pressure (Air)
15 psi
Head Tether Connection
Bracket Tag
Includes Protective Sleeve
No
Contains Pressure Release Valve
Yes
Body Surface Style
Smooth

Description

Ball Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Deflated Diameter 6.85 in, Deflated Length 18.5 in, For Maximum Pipe Inside Diameter 12.25 in, For Maximum Pipe Size 12 in, For Minimum Pipe Inside Diameter 7 in, For Minimum Pipe Size 8 in, Head Tether Connection Bracket Tag, Inflated Length Not Applicable, Maximum Back Pressure (Air) 15 psi, Maximum Back Pressure (Water) Not Applicable, Number of Inflation Chambers 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.