Zoro Homepage

Ball Plug, Bracket Tag, 25"Deflate L

  • Mfr # 311128

  • Zoro # G202751400


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Required Inflation Pressure
45 psi
Series
I-Series
Features
Flexible Bypass Hoses, Full Body Cording
Test Plug Weight
9.5 lb
Bypass Thread Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311128
Zoro #
G202751400
UPC #
675115311121
Country of Origin
United States

Dimensions

For Maximum Pipe Size
12 in
For Minimum Pipe Inside Diameter
5.5 in
For Maximum Pipe Inside Diameter
12.25 in
Air Connection Size
1/8 in
Bypass Connection Size
1 in
Deflated Diameter
5.41 in
Deflated Length
25 in
For Minimum Pipe Size
6 in

Details

Required Inflation Pressure
45 psi
Series
I-Series
Item
Ball Plug
Features
Flexible Bypass Hoses, Full Body Cording
Test Plug Weight
9.5 lb
Bypass Thread Gender
Male
Plug Seal Material
Natural Rubber
Body Surface Style
Smooth
Contains Bypass
Yes
Head Tether Connection
Bracket Tag
Contains Pressure Release Valve
Yes
Air Connection Type
Tire Valve
Air Connection Gender
Male
Number of Inflation Chambers
1
Includes Protective Sleeve
No
Bypass Connection Type
NPT
Maximum Back Pressure (Air)
15 psi

Description

Ball Plug, Air Connection Gender Male, Air Connection Size 1/8 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size 1 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 5.41 in, Deflated Length 25 in, For Maximum Pipe Inside Diameter 12.25 in, For Maximum Pipe Size 12 in, For Minimum Pipe Inside Diameter 5.5 in, For Minimum Pipe Size 6 in, Head Tether Connection Bracket Tag, Inflated Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.