Zoro Homepage

Cleanout Plug, 2.5 In, Brass

  • Mfr # 42371

  • Zoro # G1173663


product price: $8.39
/ea

Key Features

Material
Brass
Nominal Size
2 1/2 in
For Use In
Drain Access
Fitting Connection Type
MNPT
Pipe Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42371
Zoro #
G1173663
UPC #
038753423715
Country of Origin
China

Dimensions

Nominal Size
2 1/2 in
Nominal Pipe Size
2 1/2 in
Outside Diameter
2 1/2 in

Details

Material
Brass
For Use In
Drain Access
Item
Cleanout Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Brass
Specific Fitting Shape
Pipe Plug
Plug Drive Style
Raised Square
Maximum Operating Pressure
10 psi

Description

Pipe Plug, 2 1/2 in Nominal Pipe Size, Brass, MNPT, 2 1/2 in Outside Diameter, 10 psi Maximum Operating Pressure, Plug Drive Style Raised Square

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.