Zoro Homepage

Cleanout Plug, Recessed Head, 1.5 In

  • Mfr # 42740

  • Zoro # G2336424


product price: $8.49
/ea

Key Features

Material
Brass
Nominal Size
1 1/2 in
For Use In
Drain Access
Type
Recessed Head
Pipe Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42740
Zoro #
G2336424
UPC #
038753427409
Country of Origin
China

Dimensions

Nominal Size
1 1/2 in
Outside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in

Details

Material
Brass
For Use In
Drain Access
Type
Recessed Head
Item
Cleanout Plug
Pipe Fitting Material
Brass
Specific Fitting Shape
Pipe Plug
Plug Drive Style
Recessed Square
Fitting Connection Type
MNPT

Description

Pipe Plug, 1 1/2 in Nominal Pipe Size, Brass, MNPT, 1 1/2 in Outside Diameter, Not Applicable Maximum Operating Pressure, Plug Drive Style Recessed Square

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.