This item is Discontinued.

Oatey Clear, 32 oz, Can 30847

Clear, 32 oz, Can (Discontinued)

  • Mfr # 30847
  • Zoro # G208191774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30847
Zoro #
G208191774
UPC #
38753308470
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Color
Clear
Container Type
Can

Description

pOatey Medium Cement, All Purpose, 32 oz, Can, 231 lb Net Weight, Liquid, Milky Clear, Solvent, 380 GL VOC, 14 to 23Deg F Flash, Composition Furan, Tetrahydro, Acetone, Cyclohexanone, Methyl Ethyl Ketone, Polyvinyl Chloride, Ethene, ChloroHomopolymer, Chlorinated, Silica, Amorphous, Fumed, 094 Specific Gravity, 5 to 6 Min Setting Time, 2 hr Curing, 40 to 110Deg Fp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.