Zoro Homepage

Clear Primer, 32 oz.

  • Mfr # 30753

  • Zoro # G5676058


product price: $23.45
/ea

Key Features

Type
PVC and CPVC
Size (Oz.)
32 oz
Color
Clear
For Use With
CPVC Fittings, CPVC Pipe, PVC Fittings, PVC Pipe
Standards
ASTM D2846, ASTM F493, NSF, UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30753
Zoro #
G5676058
UPC #
038753307534
Country of Origin
United States

Dimensions

Size (Oz.)
32 oz
Size
32 oz
Container Size
32 oz

Details

Type
PVC and CPVC
Color
Clear
For Use With
CPVC Fittings, CPVC Pipe, PVC Fittings, PVC Pipe
Item
Primer
Standards
ASTM D2846, ASTM F493, NSF, UPC
Minimum Performance Temperature
200 Degrees F
Cured Color
Clear
Product Type
Primer
Container Type
Can
For Use on Adhesive Type
Pipe

Description

Primer, Container Size 32 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Primer, Standards ASTM D2846, ASTM F493, NSF, UPC, Minimum Performance Temperature 200 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.