Shop OATEY

Drain Seal

  • Mfr # 43745

  • Zoro # G824176148


product price:  $33.75
/ea

Key Features

Fits Drain Size
2 in
Compatible with Brand
Oatey
Fits Pipe Size
2 in
Product Type
Drain Seal
Flow Rate
20 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43745
Zoro #
G824176148
UPC #
038753437453
Country of Origin
China

Dimensions

Fits Drain Size
2 in
Fits Pipe Size
2 in
Width
3 1/4 in
Height
3 1/2 in
Length
3 1/4 in
Overall Diameter
3 1/4 in

Details

Item
Drain Seal
Compatible with Brand
Oatey
Product Type
Drain Seal
Flow Rate
20 gpm
Shape
Round
Color
Black
Material
Rubber
Application
Drain
For Use With
Universal
Connection Type
Push-In

Description

Drain Seal, Overall Diameter 3 1/4 in, Shape Round, Product Type Drain Seal, Includes Not Applicable, Standards Not Applicable, Finish Not Applicable, Application Drain, Gauge Not Applicable, Material Rubber, Color Black, Flow Rate 20 gpm, Compatible with Brand Oatey, Fits Pipe Size 2 in, Connection Thread Type Not Applicable, Fits Drain Size 2 in, Connection Type Push-In

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.