Shop OATEY
See all product information
Create Account
Flux
- Mfr # 30133
- Zoro # G723516779
product price:Â
$
16.15
/ea
Sold in multiples of 12 for
$193.80
Key Features
Lead Content
Lead-Free
Maximum Active Temperature
700 Degrees F
Specific Gravity
1.1
Form
Paste
Application
designed to clean and flux most commonly soldered metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30133
- Zoro #
- G723516779
- UPC #
- 038753301334
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- 100 percent lead-free paste cleans, fluxes and copper piping to provide uniform solder flow, Can be used on copper piping without discoloration, Good for large diameter copper piping
Details
- Lead Content
- Lead-Free
- Maximum Active Temperature
- 700 Degrees F
- Specific Gravity
- 1.1
- Form
- Paste
- Item
- Flux
- Application
- designed to clean and flux most commonly soldered metals
- Container Capacity
- 16 fl oz
- Standards
- Meets ASTM standard B-813, NSF standard 14 (Performance) and standard 61 (Health Effects) certified
- For Material Type
- Effective on most metals, excluding aluminum and stainless steel
- For Solder Type
- Tin
- Flux Type
- Water Flushable
- Clean Up Type
- Water
- Features
- 100 percent lead-free paste cleans, fluxes and copper piping to provide uniform solder flow, Can be used on copper piping without discoloration, Good for large diameter copper piping
- Container Type
- Jar
- Flux Series
- Oatey(R) H2O No. 5 Paste Flux
Description
Flux, Container Capacity 16 fl oz, Container Type Jar, Form Paste, Maximum Active Temperature 700 Degrees F, Flux Series Oatey(R) H2O No. 5 Paste Flux, Flux Type Water Flushable, For Material Type Effective on most metals, excluding aluminum and stainless steel, For Solder Type Tin, Standards Meets ASTM standard B-813, NSF standard 14 (Performance) and standard 61 (Health Effects) certified, Application designed to clean and flux most commonly soldered metals, Clean Up Type Water
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.