Zoro Homepage

Gauge, 0-60 Psi 2 In Dial

  • Mfr # 251372

  • Zoro # G6187783


product price: $49.15
/ea

Key Features

Dial Size (In.)
2"
Primary Pressure Range
0–60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251372
Zoro #
G6187783
UPC #
-
Country of Origin
United States

Dimensions

Dial Size (In.)
2"

Details

Item
Gauge,0-60 Psi 2 In Dial
Primary Pressure Range
0–60 psi

Description

Gauge,0-60 Psi 2 In Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.