Zoro Homepage

Ice Maker Box, PVC

  • Mfr # 37683

  • Zoro # G014870696


product price: $30.29
/ea

Key Features

Depth
12.25 in
Width
13.5 in
Housing Material
PVC
Connection
Copper Male Connection Type
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37683
Zoro #
G014870696
UPC #
38753376837
Country of Origin
China

Dimensions

Depth
12.25 in
Width
13.5 in
Length
18 in

Details

Housing Material
PVC
Connection
Copper Male Connection Type

Description

MODA Supply box system is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent air admittance valve applications. A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply box system is the ultimate solution for speed and flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.