Zoro Homepage

Ice Maker Box with Hammr Brass Ball Valve

  • Mfr # 39125

  • Zoro # G710449516


product price: $64.19
/ea

Key Features

Box Height
4 in
Box Width
3-1/4 in
Box Depth
2-1/2 in
Faceplate Width
5 in
Material
High Impact Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39125
Zoro #
G710449516
UPC #
038753391250
Country of Origin
China

Dimensions

Box Height
4 in
Box Width
3-1/4 in
Box Depth
2-1/2 in
Faceplate Width
5 in
Faceplate Height
6 in

Details

Material
High Impact Polystyrene
Color
White

Description

Oatey® I2K Icemaker Box is designed for commercial or residential applications that require supply valves recessed into the wall. Its low-lead valves can be installed both left handed and right handed and compact design is perfect for tight spaces. Oatey products have earned the trust of plumbing professionals for over 100 years.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.