Zoro Homepage

MODA Lavatory Supply Box, 3/8 in Connection, Copper, PVC, White

  • Mfr # 37743

  • Zoro # G414149361


product price: $40.15
/ea

Key Features

Valve Connection
Copper
Material of Construction
PVC
Type
Standard
Box Depth
12.25 in
Includes
(2) Side Brackets Faceplate Faceplate Insert and Sticker Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37743
Zoro #
G414149361
UPC #
38753377438
Country of Origin
China

Dimensions

Box Depth
12.25 in
Size
3/8 in

Details

Valve Connection
Copper
Material of Construction
PVC
Type
Standard
Includes
(2) Side Brackets Faceplate Faceplate Insert and Sticker Cover

Description

The MODA Supply Box System is a compact, universal single-box platform that combines extensive mounting configuration options with innovative engineering, simplifying outlet box installation for plumbing contractors. One universal faceplate is compatible with all box types, and boxes easily snap to one another with common brackets. Available in standard and fire-rated options, MODA Lavatory Supply Boxes include two 3/8 in OD compression valves pre-installed in a PVC box with sturdy interlocking wing flanges that allow for on-stud and straddle-stud installations. Oatey products have earned the trust of plumbing professionals for over 100 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.