No-Calk 11 in. W X 14-1/2 in. L Aluminum Flashing Silver

  • Mfr # 12949
  • Zoro # G505305461
product price: 
$
15.79
/ea
Sold in multiples of 6 for $94.74

Key Features

Construction Material
Aluminum
Color
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12949
Zoro #
G505305461
UPC #
38753129495
Country of Origin
United States
Construction Material
Aluminum
Color
Unfinished

Description

Oatey aluminum base No-Calk roof flashing can be used in commercial and residential application where a watertight seal for roof penetrations around the plumbing vent pipe is required.


  • • Rustproof stamped aluminum base allows for easy shaping of flashing
  • • Self-sealing collar slides over pipe and requires no caulking
  • • Do not use petroleum based products or paint on flashing collar
  • • Not for hot-mopped or built-up roofs
  • • Rated 180 degree F continuous heat and approved for type B installations
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews