Shop OATEY
See all product information
Create Account
No-Calk 12 in. W X 15 in. L Aluminum Flashing Silver
- Mfr # 12958
- Zoro # G605305439
product price:
$
16.79
/ea
Sold in multiples of 6 for
$100.74
Key Features
Construction Material
Aluminum
Color
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12958
- Zoro #
- G605305439
- UPC #
- 38753129587
- Country of Origin
- United States
Details
- Construction Material
- Aluminum
- Color
- Unfinished
Description
Oatey aluminum No-Calk Roof Flashings with rustproof stamped aluminum base are designed for use in commercial and residential applications that require a watertight seal for roof penetrations around the plumbing vent pipe.
- • Rustproof stamped aluminum base allows for easy shaping of flashing
- • Self-sealing collar slides over pipe and requires no caulking
- • Do not use petroleum based products or paint on flashing collar
- • Not for hot-mopped or built-up roofs
- • Rated 180 degree F continuous heat and approved for type B installations
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.