This item is Discontinued.

Oatey Oatey 3" or 4" PVC Adjustable Commercial Drain 5" Cast Nickel Square Grate and Square Top 72233

Oatey 3" or 4" PVC Adjustable Commercial Drain 5" Cast Nickel Square Grate and Square Top (Discontinued)

  • Mfr # 72233
  • Zoro # G805830120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72233
Zoro #
G805830120
UPC #
38753722337
Country of Origin
Unknown

Description

Oatey 72233 3" or 4" pvc adjustable commercial drain 5" cast nickel square grate and square top oatey adjustable general purpose floor drains are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.