This item is Discontinued.

Oatey Oatey 3" or 4" PVC Adjustable Commercial Drain 6" Cast Chrome Square Grate and Square Top 72263

Oatey 3" or 4" PVC Adjustable Commercial Drain 6" Cast Chrome Square Grate and Square Top (Discontinued)

  • Mfr # 72263
  • Zoro # G905830181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72263
Zoro #
G905830181
UPC #
38753722634
Country of Origin
China

Description

Oatey 72263 3" or 4" pvc adjustable commercial drain 6" cast chrome square grate and square top oatey adjustable general purpose floor drains are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.