This item is Discontinued.

Oatey Oatey Company 28in. Aluminum Water Heater Pan  34103 34103

Oatey Company 28in. Aluminum Water Heater Pan 34103 (Discontinued)

  • Mfr # 34103
  • Zoro # G404061574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34103
Zoro #
G404061574
UPC #
38753341033
Country of Origin
China

Description

  • Water heater pan
  • Exposed edges have been rolled to protect the installer from injury
  • Recommended for gas or electric water heaters
  • Aluminum
  • 28"
  • Length: 31
  • Width: 2.75
  • Height: 31
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.