Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Box, Ice Maker, Copper Sweat

  • Mfr # 39134

  • Zoro # G8517896


product price: $29.59
/ea

Key Features

Inlet Connection
PEX F1960
Drain Location
No Drain
Valve Connection
1/4 in Turn
Box Height
5.6 in
Box Width
4.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39134
Zoro #
G8517896
UPC #
038753391342
Country of Origin
China

Dimensions

Box Height
5.6 in
Box Width
4.05 in
Box Depth
2.35 in
Faceplate Width
5 in
Faceplate Height
5 7/8 in

Details

Item
Outlet Box
Inlet Connection
PEX F1960
Drain Location
No Drain
Valve Connection
1/4 in Turn
Duplex Receptacle
None
Material of Construction
Copper
Type
Ice Maker
Compliance
NSF 61
Standards
NSF 61
Includes
Locknut, Valve

Description

Outlet Box, Ice Maker, Inlet Connection Copper Sweat, Box Width 3.3 In., Box Height 4.5 In., Box Depth 2.4 In., Faceplate Width 5 In., Faceplate Height 6 In., Drain Location No Drain, Valve Connection Copper Sweat, Material of Construction Polystyrene Box, Low Lead Alloy Valves, Duplex Receptacle None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.