Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38530
Zoro #
G8408084
UPC #
-
Country of Origin
United States
Dimensions
Box Height
12 in
Box Width
10.50 in
Box Depth
4 in
Details
Item
Outlet Box
Inlet Connection
Copper Sweat
Drain Location
Adjustable
Valve Connection
1/4 in Turn
Type
Washing Machine
Material of Construction
Polystyrene/Low Lead Alloy
Description
Outlet Box, Washing Machine, Inlet Connection Copper Sweat, Box Width 10.50 in., Box Height 12 in., Box Depth 4 in., Drain Location Adjustable, Valve Connection Copper Sweat, Material of Construction Polystyrene/Low Lead Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.