Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Box, Washing Machine, PEX 1807

  • Mfr # 38472

  • Zoro # G8391187


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection
PEX 1807
Drain Location
Adjustable
Valve Connection
1/4 in Turn
Box Height
5.5 in
Box Width
8.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38472
Zoro #
G8391187
UPC #
038753384726
Country of Origin
China

Dimensions

Box Height
5.5 in
Box Width
8.33 in
Box Depth
3.75 in
Faceplate Width
10 3/16 in
Faceplate Height
7 3/8 in

Details

Item
Outlet Box
Inlet Connection
PEX 1807
Drain Location
Adjustable
Valve Connection
1/4 in Turn
Duplex Receptacle
110 Volt
Material of Construction
Brass
Type
Washing Machine
Standards
ASME A112.18.1, ASSE 1010, CSA B125.1, cUPCR, IAPMO-Listed, PS-54
Includes
(2) 1/4 Turn Valves
Compliance
ASME A112.18.1, ASSE 1010, CSA B125.1, cUPCR, CUS, IAPMO-Listed, PS-54

Description

Outlet Box, Washing Machine, Inlet Connection PEX 1807, Box Width 10 in., Box Height 13.50 in., Box Depth 4 in., Drain Location Adjustable, Valve Connection PEX 1807, Material of Construction Polystyrene/Low Lead Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.