Zoro Homepage

Plug, Eyebolt, 17.25"Deflate L

  • Mfr # 269018

  • Zoro # G3655593


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in, 11 in, 12 in
Test Plug Weight
15.7 lb
For Minimum Pipe Size
10 in
Bypass Connection Type
NPT
For Maximum Pipe Inside Diameter
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269018
Zoro #
G3655593
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
10 in, 11 in, 12 in
For Minimum Pipe Size
10 in
For Maximum Pipe Inside Diameter
12.25 in
Air Connection Size
1/4 in
For Minimum Pipe Inside Diameter
9.25 in
Bypass Connection Size
6 in
Deflated Length
17.25 in
For Maximum Pipe Size
12 in
Deflated Diameter
8.81 in

Details

Item
Plug 10-12" Big Mouth
Test Plug Weight
15.7 lb
Bypass Connection Type
NPT
Head Tether Connection
Eyebolt
Bypass Thread Gender
Male
Includes Protective Sleeve
No
Air Connection Gender
Male
Required Inflation Pressure
30 psi
Maximum Back Pressure (Air)
11 psi
Number of Inflation Chambers
1
Air Connection Type
Tire Valve
Contains Pressure Release Valve
No
Maximum Back Pressure (Water)
25 ft of head
Plug Seal Material
Rubber
Body Surface Style
Textured

Description

Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 6 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 8.81 in, Deflated Length 17.25 in, For Maximum Pipe Inside Diameter 12.25 in, For Maximum Pipe Size 12 in, For Minimum Pipe Inside Diameter 9.25 in, For Minimum Pipe Size 10 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.