Zoro Homepage

PVC Adj Cleanout 6", w/6"Br Cvr

  • Mfr # 74126

  • Zoro # G2775241


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Type
Round
Pipe Dia. (In.)
6"
Connection
Pipe
Height (In.)
6"
Material of Construction
PVC, Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74126
Zoro #
G2775241
UPC #
-
Country of Origin
China

Dimensions

Pipe Dia. (In.)
6"
Height (In.)
6"

Details

Type
Round
Connection
Pipe
Material of Construction
PVC, Brass
Item
PVC Adj Cleanout 6",w/6"Br Cvr
Grid Material
Brass

Description

PVC Adj Cleanout 6 In.,w/6 In.Br Cvr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.