Shop OATEY
See all product information
Create Account
REAL TUFF 15615 Thread Sealant, 4 oz Can, Paste, White
- Mfr # 5100095
- Zoro # G411236927
product price:Â
$
12.15
/ea
Key Features
Container Size
4 oz
Color
White
Application
Thread Sealing
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5100095
- Zoro #
- G411236927
- UPC #
- 32628156159
- Country of Origin
- United States
Dimensions
- Container Size
- 4 oz
Details
- Color
- White
- Application
- Thread Sealing
- Item
- Sealant
- Container Type
- Can
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.