Shop SUPPLYGIANT
See all product information
Create Account
White PTFE Pipe Thread Compound 16 oz Professional Grade
- Mfr # SWQUTXIU38
- Zoro # G923947670
product price:Â
$
35.99
/ea
Key Features
Color
White
Material
Thread Sealant Compound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWQUTXIU38
- Zoro #
- G923947670
- UPC #
- 804595400517
- Country of Origin
- United States
- Color
- White
- Item
- Liquid Cement
- Material
- Thread Sealant Compound
Dimensions
- Container Size
- 16 oz
Description
SUPPLYGIANT White Thread Sealant with PTFE is a professional-grade pipe thread compound formulated to create dependable seals on threaded pipe connections. Made with homogenized PTFE particles and non-toxic lubricants, this heavy-duty formula spreads smoothly and helps ensure easy assembly of threaded fittings. Ideal for plumbing, maintenance, industrial, and general pipe installation applications, it provides reliable sealing performance while remaining easy to apply.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.