Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Single Lever Brass Ball Valve, 1/2" ASTM 38476

Single Lever Brass Ball Valve, 1/2" ASTM (Discontinued)

  • Mfr # 38476
  • Zoro # G7712017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38476
Zoro #
G7712017
UPC #
038753384764
Country of Origin
United States

Dimensions

Pipe Size
1/2"

Details

Body Material
Brass
Standard
ASTM E814; CAN/ULC S115
Connection Type
PEX
Handle Type
Single Lever
Item
Single Lever Brass Ball Valve,1/2" ASTM
Ball Valve Basic Body Material
Brass
Ball Valve Product Group
Manual

Description

Single Lever Brass Ball Valve,1/2 In. ASTM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.