Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Lever Brass Ball Valve, 1/2"ASTM

  • Mfr # 38477

  • Zoro # G7711999


product price: $117.99
/ea
Sold in multiples of 6 for $707.94
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Connection Type
PEX
Handle Type
Single Lever
Body Material
Brass
Ball Valve Product Group
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38477
Zoro #
G7711999
UPC #
038753384771
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in

Details

Connection Type
PEX
Item
Single Lever Brass Ball Valve,1/2"ASTM
Handle Type
Single Lever
Body Material
Brass
Ball Valve Product Group
Manual
Standards
ASTM E814; CAN/ULC S115

Description

Single Lever Brass Ball Valve,1/2 In.ASTM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.