This item is Discontinued.

No Product Image Available

Style A Drum Trap Cover (Discontinued)

  • Mfr # 1023
  • Zoro # G6187668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023
Zoro #
G6187668
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
Drum: 3-1/4" - 4"; Cover: 5-1/4"

Details

Item
Drum Trap Cover
Material of Construction
Cover: Stainless Steel; Gasket: Rubber
Basic Fitting Shape
Trap

Description

Style A Drum Trap Cover

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.