Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43557
Zoro #
G2368816
UPC #
038753435572
Country of Origin
United States
Dimensions
Size
3"/4"
Manufacturers Warranty Length
1 Year
Details
Fits Brand
Universal Fit
Material
PVC
Type
Easy Tap Closet Flange
Color
White
Material of Construction
PVC
Color/Finish
White
Standards
IAPMO, UPC, cUPC, ASTM D 2665
For Use With
Plastic Ring
Includes
Cap
Item
Toilet Flange
Sub-Category
Flange
Accessory Type
Toilet Flange
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.