Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oatey True-Set Commercial Drain, Floor, PVC, 4in TP413S

True-Set Commercial Drain, Floor, PVC, 4in (Discontinued)

  • Mfr # TP413S
  • Zoro # G1670210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP413S
Zoro #
G1670210
UPC #
038753900810
Country of Origin
United States

Dimensions

Length (In.)
8-1/2

Details

Drain Material
PVC
Connection
Hub
Item
True-Set Commercial Drain
Standards
A112.21.1M, Medium Duty

Description

True-Set Commercial Drain, Drain Material PVC, Standards A112.21.1M, Medium Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.