Storage Bin, Black, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L

  • Mfr # 34080

  • Zoro # G7559452


product price: $5.84
/ea
Sold in multiples of 2 for $11.68

Key Features

Color
Black
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34080
Zoro #
G7559452
UPC #
038753340807
Country of Origin
United States

Dimensions

Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in

Details

Color
Black
Item
Storage Bin

Description

The OATEY - 34080 Storage Bin comes in a versatile black color and offers two different sizes for your convenience. The smaller size measures an overall length of 6-1/2 inches with a width of 4 inches, while the larger option has an overall length of 9-1/4 inches and a width of 5 inches. These dimensions make it suitable for storing various items, providing ample space without taking up too much room.
Constructed from durable materials, this storage bin is designed to withstand regular use while maintaining its aesthetic appeal. Its sleek black finish gives it a professional look that fits well into any office or workspace setting. The design is also practical, allowing for easy organization and access to stored items.
As an item in the storage bin category, the OATEY - 34080 model serves as a reliable solution for keeping your workspace tidy and organized. It's compatible with most shelving units due to its standard sizing options, making it convenient for businesses looking to streamline their storage solutions effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.