Zoro Homepage

Washing Machine Connection Box, 1/2 in Connection

  • Mfr # 37605

  • Zoro # G913993991


product price: $44.95
/ea

Key Features

Material of Construction
PVC
Box Depth
12.1 in
Size
1/2 in
Includes
(2) Faceplate (2) Side Bracket (2) Sticker Cover (1) Center Support (1) Test Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37605
Zoro #
G913993991
UPC #
38753376059
Country of Origin
China

Dimensions

Box Depth
12.1 in
Size
1/2 in

Details

Material of Construction
PVC
Includes
(2) Faceplate (2) Side Bracket (2) Sticker Cover (1) Center Support (1) Test Plug

Description

MODA Supply box system is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent air admittance valve applications. A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply box system is the ultimate solution for speed and flexibility. Oatey MODA washing machine outlet boxes shall be used in residential or commercial applications requiring supply valves and a waste drain recessed in the wall. The MODA washing machine assembly contains a valve box and a drain box, connected by inter-locking wing flanges that can be easily disassembled and re-assembled. The inter-locking wing flanges shall allow installation on a single stud, between two studs or on separate walls, without the need for additional components. Valves shall be a two-piece design, permitting field replacement and shall be secured with a stainless steel retention clip. Valves are available with or without water hammer arrestors and shall be installed upright or inverted. The assembly shall include a removable quarter-turn plug for DWV testing and shall include an emergency drain port for added protection from hose leaks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.