Zoro Homepage

Washing Machine Valve, 3/4 in., Copper, Red

  • Mfr # 38870

  • Zoro # G8653364


product price: $23.99
/ea

Key Features

Connection
Copper Sweat
Max. Temp.
200 Degrees F
Handle Material
Alloy
Pipe Size
3/4 in
Style
Quarter Turn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38870
Zoro #
G8653364
UPC #
038753388700
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Open Height
4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Washing Machine Valve
Connection
Copper Sweat
Max. Temp.
200 Degrees F
Handle Material
Alloy
Style
Quarter Turn
Max. Pressure
100 psi
Body Material
Brass
Handle Color
Red
Product Type
Washing Machine Valve
Includes Hammer Arrestor
Not Included
Valve Closure Type
Quarter Turn
Maximum Pressure
100 psi
Max. Media Temperature
200 Degrees F
Maximum Temperature
200 Degrees F

Description

Washing Machine Valve, Body Material Brass, Inlet Connection Size 3/4 in, Handle Color Red, Handle Material Alloy, Outlet Connection Size 3/4 in, Maximum Pressure 100 psi, Valve Closure Type Quarter Turn, Includes Hammer Arrestor Not Included, Maximum Temperature 200 Degrees F, Product Type Washing Machine Valve, Pipe Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.