Washing Machine Valve, 3/4 in, PEX 1807, Bl
Mfr # 38978
Zoro # G8653391
product price: $25.29
/eaKey Features
Connection
PEX 1807
Max. Temp.
200 Degrees F
Handle Material
Alloy
Max. Pressure
100 psi
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38978
Zoro #
G8653391
UPC #
038753389783
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Open Height
4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Details
Item
Washing Machine Valve
Connection
PEX 1807
Max. Temp.
200 Degrees F
Handle Material
Alloy
Max. Pressure
100 psi
Body Material
Brass
Handle Color
Blue
Style
Quarter Turn
Product Type
Washing Machine Valve
Includes Hammer Arrestor
Not Included
Valve Closure Type
Quarter Turn
Maximum Pressure
100 psi
Max. Media Temperature
200 Degrees F
Maximum Temperature
200 Degrees F
Description
Washing Machine Valve, Body Material Brass, Inlet Connection Size 3/4 in, Handle Color Blue, Handle Material Alloy, Outlet Connection Size 3/4 in, Maximum Pressure 100 psi, Valve Closure Type Quarter Turn, Includes Hammer Arrestor Not Included, Maximum Temperature 200 Degrees F, Product Type Washing Machine Valve, Pipe Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.