Shop OBERDORFER

1-1/2 HP Stainless Steel Magnetic Drive Gear Pump 230/460V

  • Mfr # SM21416CWM1-T97
  • Zoro # G8130281

product price: 
$
8,197.99
/ea
Free Shipping & Returns

Key Features

Type
Magnetic Drive
HP
1 1/2 hp
Voltage
230V, 460V
GPM @ 60 PSI
7.7 gpm
Width (In.)
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM21416CWM1-T97
Zoro #
G8130281
UPC #
-
Country of Origin
United States
Item
Rotary Gear Pump
Type
Magnetic Drive
HP
1 1/2 hp
Voltage
230V, 460V
GPM @ 60 PSI
7.7 gpm
Max. RPM
1,750 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
GPM @ 100 PSI
7.5 gpm
Gears
Helical
Max. Viscosity (SSU)
100 SUS
GPM Max.
8.2 gpm
GPM @ Freeflow
8 gpm
Max. Pressure (PSI)
110 psi
Shaft Material
316 Stainless Steel
GPM @ 40 PSI
7.9 gpm
Gear Material
316 Stainless Steel
Amps
5/2.5
Min. Temp. (F)
-50 Degrees F
Max. Temp. (F)
450 Degrees F
Suction Lift (Ft.)
8 ft
Body Material
316 Stainless Steel
Motor Frame
56C
GPM @ 20 PSI
8 gpm
GPM @ 80 PSI
7.6 gpm
Seal
Samarium Cobalt
Temp. Range
Not Available
Bushing
Carbon
Phase
Three
Operating Temperature - Minimum
-50 Degrees F
Operating Pressure - Maximum
110 psi
Flow Rate @ 80 psi
7.6 gpm
Bushing Material
Carbon Graphite
Flow Rate @ 20 psi
8 gpm
Horsepower - Maximum
1 1/2 hp
Nameplate Voltage
230/460V AC
Media Intake Connection Type
FNPT
Compatible Motor Frame
56C
Flow Rate @ 100 psi
7.5 gpm
Gear Design
Helical
Flow Rate - Maximum
8.2 gpm
Seal Material
Cobalt
Suction Lift -Maximum
6 ft
Flow Rate @ 40 psi
7.9 gpm
Operating Temperature - Maximum
450 Degrees F
Media Discharge Connection Type
FNPT
Viscosity - Maximum
100 SUS
Motor Speed - Maximum
1,750 RPM
Flow Rate @ 60 psi
7.7 gpm

Dimensions

Width (In.)
7 in
Port Size (In.)
1/2 in
Manufacturers Warranty Length
1 yr
Height (In.)
6.81 in
Length (In.)
18.07 in
Overall Width
7 in
Overall Height
6.8 in
Overall Length
18.1 in
Media Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in
Discharge Diameter
1/2 in
For Motor Frame Size
56C
Inlet Diameter
1/2 in
Wire Rope Length
18.1 in
Length
18.1 in

Description

Rotary Gear Pump, Operating Pressure - Maximum 110 psi, Viscosity - Maximum 100 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 1/2 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.