Shop OBERDORFER

1/2 HP Stainless Steel Magnetic Drive Gear Pump 115/230V

  • Mfr # RM10616CWM1-J47
  • Zoro # G8319534

product price: 
$
6,490.99
/ea
Free Shipping & Returns

Key Features

Type
Magnetic Drive
HP
1/2 hp
Voltage
115V, 230V
Temp. Range
Not Available
Manufacturers Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RM10616CWM1-J47
Zoro #
G8319534
UPC #
-
Country of Origin
United States
Item
Rotary Gear Pump
Type
Magnetic Drive
HP
1/2 hp
Voltage
115V, 230V
Temp. Range
Not Available
Body Material
316 Stainless Steel
GPM @ 80 PSI
2.15 gpm
Max. RPM
1,750 RPM
GPM @ 100 PSI
2.2 gpm
Phase
Single
Min. Temp. (F)
-50 Degrees F
GPM @ 40 PSI
2.4 gpm
GPM @ Freeflow
3 gpm
GPM @ 60 PSI
2.25 gpm
GPM Max.
2.7 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Pressure (PSI)
110 psi
Max. Temp. (F)
450 Degrees F
Motor Frame
56C
Seal
Samarium Cobalt
GPM @ 20 PSI
2.51 gpm
Gear Material
316 Stainless Steel
Bushing
Carbon
Suction Lift (Ft.)
4 ft
Gears
Helical
Max. Viscosity (SSU)
100 SUS
Amps
8/4
Shaft Material
316 Stainless Steel
Flow Rate @ 60 psi
2.25 gpm
Flow Rate @ 40 psi
2.4 gpm
Bushing Material
Carbon Graphite
Media Discharge Connection Type
FNPT
Suction Lift -Maximum
2 ft
Compatible Motor Frame
56C
Nameplate Voltage
115/230V AC
Flow Rate @ 100 psi
2.2 gpm
Operating Pressure - Maximum
110 psi
Flow Rate @ 20 psi
2.51 gpm
Motor Speed - Maximum
1,750 RPM
Gear Design
Helical
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
450 Degrees F
Media Intake Connection Type
FNPT
Flow Rate @ 80 psi
2.15 gpm
Horsepower - Maximum
1/2 hp
Flow Rate - Maximum
2.7 gpm
Viscosity - Maximum
100 SUS
Seal Material
Cobalt

Dimensions

Manufacturers Warranty Length
1 yr
Length (In.)
15.98 in
Height (In.)
6.81 in
Width (In.)
7 in
Port Size (In.)
1/2 in
Overall Width
7 in
Overall Length
16 in
Overall Height
6.8 in
Media Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in
Inlet Diameter
1/2 in
For Motor Frame Size
56C
Discharge Diameter
1/2 in
Wire Rope Length
16 in
Length
16 in

Description

Rotary Gear Pump, Operating Pressure - Maximum 110 psi, Viscosity - Maximum 100 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1/2 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.