Shop OBERDORFER

1/3 HP Stainless Steel Magnetic Drive Gear Pump 115/230V

  • Mfr # RM10216CWM1-F50
  • Zoro # G8330287

product price: 
$
7,142.99
/ea
Free Shipping & Returns

Key Features

Type
Magnetic Drive
HP
1/3 hp
Voltage
115V, 230V
Height (In.)
6.81 in
Max. Pressure (PSI)
110 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RM10216CWM1-F50
Zoro #
G8330287
UPC #
-
Country of Origin
United States
Item
Rotary Gear Pump
Type
Magnetic Drive
HP
1/3 hp
Voltage
115V, 230V
Max. Pressure (PSI)
110 psi
Motor Frame
56C
GPM @ 60 PSI
0.45 gpm
Min. Temp. (F)
-50 Degrees F
Gears
Helical
Phase
Single
Bushing
Carbon
GPM @ 40 PSI
0.49 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Amps
6/3
Seal
Samarium Cobalt
GPM @ 80 PSI
0.39 gpm
Body Material
316 Stainless Steel
GPM Max.
0.52 gpm
Temp. Range
Not Available
GPM @ Freeflow
0.6 gpm
GPM @ 100 PSI
0.37 gpm
Shaft Material
316 Stainless Steel
Gear Material
316 Stainless Steel
Max. Temp. (F)
450 Degrees F
Suction Lift (Ft.)
1.5 ft
Max. RPM
1,750 RPM
GPM @ 20 PSI
0.52 gpm
Max. Viscosity (SSU)
100 SUS
Operating Temperature - Minimum
-50 Degrees F
Operating Pressure - Maximum
110 psi
Suction Lift -Maximum
2 ft
Flow Rate @ 100 psi
0.37 gpm
Motor Speed - Maximum
1,750 RPM
Operating Temperature - Maximum
450 Degrees F
Media Discharge Connection Type
FNPT
Compatible Motor Frame
56C
Flow Rate @ 40 psi
0.49 gpm
Gear Design
Helical
Flow Rate @ 80 psi
0.39 gpm
Flow Rate @ 60 psi
0.45 gpm
Flow Rate - Maximum
0.52 gpm
Seal Material
Cobalt
Viscosity - Maximum
100 SUS
Horsepower - Maximum
1/3 hp
Nameplate Voltage
115/230V AC
Flow Rate @ 20 psi
0.52 gpm
Media Intake Connection Type
FNPT
Bushing Material
Carbon Graphite

Dimensions

Height (In.)
6.81 in
Width (In.)
7 in
Manufacturers Warranty Length
1 yr
Port Size (In.)
1/4 in
Length (In.)
15.98 in
Overall Width
7 in
Overall Length
16 in
Overall Height
6.8 in
Media Discharge Connection Size
1/4 in
Media Intake Connection Size
1/4 in
For Motor Frame Size
56C
Inlet Diameter
1/4 in
Discharge Diameter
1/4 in
Wire Rope Length
16 in
Length
16 in

Description

Rotary Gear Pump, Operating Pressure - Maximum 110 psi, Viscosity - Maximum 100 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1/3 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1/4 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type FNPT, Gear Design Helical

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.