Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Clothing Kit, 46 cal/sq cm ATPV, S, 30 in Inseam, Aramid

  • Mfr # TCG4B-S

  • Zoro # G8092406


product price: $2,183.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aramid
Fits Chest Size
34 in to 36 in
Fabric Weight
12 lb
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG4B-S
Zoro #
G8092406
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Fits Chest Size
34 in to 36 in
Fits Waist Size
28 in to 30 in
Maximum Chest Size
36 in
Minimum Waist Size
28 in
Maximum Waist Size
30 in
Minimum Chest Size
34 in
Tag Size
30 x 30

Details

Item
Arc Flash Clothing Kit
Color
Black
Material
Aramid
Fabric Weight
12 lb
Inseam
30 in
ATPV Rating
46 cal/sq cm
Arc Flash PPE Category
4
Features
Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Made From a Durable and Lightweight Aramid Fabric
Includes
Bib Overall, Coat, Hood
Standards
ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, NFPA 70E PPE4
Hood/Face Shield Maximum Arc Flash Protection
46 cal/sq cm
Garment Material Trade Name
Aramid
Includes Hood
Yes

Description

Arc Flash Clothing Kit, Black, Size S, Fits Chest Size 34 in to 36 in, Fits Waist Size 28 in to 30 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, NFPA 70E PPE4, Includes Bib Overall, Coat, Hood, Fabric Weight 12 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.