Shop BULWARK

Coverall, 11 cal/sq cm ATPV, 4XL, 30 1/2 in Inseam, 100% Cotton, Zipper

  • Mfr # CED2RB RG 60
  • Zoro # G5606946

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Material
100% Cotton
Fabric Weight
9 oz
Gender
Men's
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CED2RB RG 60
Zoro #
G5606946
UPC #
883248075128
Country of Origin
Mexico

Dimensions

Size
4XL
Fits Waist Size
60 in
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Sleeve Length
38 in
Minimum Chest Size
59 1/2 in
Maximum Chest Size
61 in
Maximum Waist Size
59 in
Tag Size
59 x 30-1/2
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Details

Item
Arc Flash Coveralls
Color
Blue
Material
100% Cotton
Fabric Weight
9 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Standards
NFPA 2112, UL Listed
Cuff Style
Snap Closure
Number of Pockets
7
Number of Outside Pockets
8
Collar Style
Lay-Flat
Zipper Material
Brass
Material Trade Name
Excel FR(R)
Will Fit Over Boots
Yes
Total Number of Pockets
8
Garment Material Trade Name
Excel FR®
Front Closure
Zipper
Wire Color
Blue

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 61 in, Maximum Waist Size 59 in, Minimum Chest Size 59 1/2 in, Number of Outside Pockets 8, Size 4XL, Sleeve Length 38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.