Hi-Vis 100% FR/Arc-Rated Heavyweight 12 oz Hoodie, Pullover, Black Bottom, Hi-Vis Yellow, 3XL

  • Mfr # ZFC106-3XL

  • Zoro # G312100365


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
12 oz
Length
10 in
Standards
ARC 2|ASTM F1506-20A|ATPV 14 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
ATPV Rating
14 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZFC106-3XL
Zoro #
G312100365
UPC #
626053647469
Country of Origin
China

Dimensions

Size
3XL
Length
10 in

Details

Item
Pullover Hoodie
Color
Black Bottom Panel|Hi-Vis Yellow
Fabric Weight
12 oz
Standards
ARC 2|ASTM F1506-20A|ATPV 14 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
ATPV Rating
14 cal/cm²
Material
100% FR treated preshrunk cotton

Description

FR/Arc-rated hoodies built to last and made from ultra-soft fleece that provides warm working comfort and unsurpassed protection from flash fire and electric arc flash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.