Hood Ventilation System, Blue, Black
Mfr # HVS-4B-PM
Zoro # G8092966
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Includes
Bladder, Fan Motor, Fire Resistant Hose
Standards
NAFTA Compliant
Hazard Risk Category (HRC)
0
Accessory Type
Hood Ventilation System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVS-4B-PM
Zoro #
G8092966
UPC #
-
Country of Origin
United States
Details
Item
Hood Ventilation System
Color
Blue
Includes
Bladder, Fan Motor, Fire Resistant Hose
Standards
NAFTA Compliant
Hazard Risk Category (HRC)
0
Accessory Type
Hood Ventilation System
Features
Pocket mounted system
Compatible with Series
LAN(TM) ARC(TM) and TCG
Description
Color Blue, Compatible with Series LAN(TM) ARC(TM) and TCG, Features Pocket mounted system, Includes Bladder, Fan Motor, Fire Resistant Hose, Hood Ventilation System, Standards NAFTA Compliant, Accessory Type Hood Ventilation System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.